Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pelican

Model # :WBB2102323

MPN #: 1510-000-110

Pelican 1510 Watertight Carry-On Wheeled Case With Foam 19-3/4" x 11" x 7-5/8", Black

Product Description
Pelican 1510 Watertight Carry-On Case With Foam 19-3/4" x 11" x 7-5/8", Black

The Pelican Protector Case is a rugged, watertight, dustproof, chemical-resistant and corrosion-proof hard case used to carry equipment that needs to be protected. It is made of an ultra-high impact polypropylene structural that makes it extremely strong and durable. It has a neoprene O-ring, easy open double throw latches and locking hasps for tight secure closure. Features an automatic pressure equalization valve to release built-up air pressure.

Features:
  • Strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Comfortable rubber over-molded top and side handles
  • Stainless steel hardware and padlock protectors
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof
  • FAA maximum carry on size
  • Retractable extension handle
PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width11 in
Height7-5/8 in
Inside Length19-3/4 in
Inside Width11 in
Inside Height7-5/8 in
Weight13.6 lbs
Inside Lid Depth1-13/16 in
Base Depth5-13/16 in
Max Bouyancy64.15 Lbs.

Product Details

Lock TypeLatched & Padlock Slots
Temperature Tolerance-40° to 210°
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part Number1510-000-110
WaterproofYes
WatertightYes
BrandPelican
ColorBlack
Series1510
StyleWheeled Case with Foam
Capacity0.96 ft³

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsIP67, MIL C-4150J, STANAG 4280, Def Stan 81-41, ATA 300