TMX Back Plate For 10'' Scroll Chuck, A2-5 Mount
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate for 10" Scroll Chuck, A2-5, Fully Finished, TMX by Toolmex Made in Europe.
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension A | 3-1/8 |
| Dimension B | 6-5/16 |
| Dimension C | 8-13/16 in |
| Chuck Size | 10 in |
| Dimension E | 4-1/8 |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | A2-5 |
| Manufacturers Part Number | 3-873-105P |
| Brand | TMX |