TMX Back Plate For 6" SET-TRU Chuck, Threaded 2-3/16 - 10 Mount
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate for SET-TRU, 6in Threaded 2-3/16-10, TMX by Toolmex Made in Europe.
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Chuck Size | 6 in |
Product Details
| Style | Threaded 2-3/16 - 10 |
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | Threaded 2-3/16 - 10 |
| Manufacturers Part Number | 3-876-064P |
| Brand | TMX |