TMX Back Plate For 10" SET-TRU Chuck, A2-5 Mount
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate for SET-TRU, 10in A2-5, TMX by Toolmex Made in Europe.
PRICE
$489.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17.4 lbs |
| Dimension F | 4-1/8 |
| Dimension B1 | 3/4 |
| Dimension C | 5-11/16 in |
| Chuck Size | 10 in |
| Dimension H | 8-13/16 |
| Dimension A | 9-13/16 |
| Dimension B | 1-1/2 |
| Dimension D | 3-1/4 |
| Dimension E | 3 |
Product Details
| Type | Back Plate |
| Mount | A2-5 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-874-105P |
| Brand | TMX |