Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205179

MPN #: OZEXT1-COMP

OZ Lifting Products Backing Mast Extension For OZ1200DAV, OZ1200DAV-ACW, & OZ1200DAV-DCW

Product Description
Enhance your lifting capabilities with the OZ Lifting Products Mast Extension, designed specifically for the 1200 lb. CompOZite® davit crane. This high-quality extension adds an impressive 24 inches of height, allowing you to tackle a wider range of lifting tasks with ease. Crafted for durability and precision, the mast extension seamlessly integrates with your existing crane setup, ensuring stability and safety during operation. Ideal for various applications, this extension is the perfect solution for increasing your crane's reach and versatility on the job site.

Features:
  • Durable steel construction with powder coat finish
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Made in the USA
  • One-Person Assembly (No Tools Needed)


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight44 lbs

Product Details

Assembly RequiredYes
TypeMast Extension For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZEXT1-COMP
BrandOZ Lifting Products

Warranty

Warranty2 yr