OZ Lifting Products 10 lb. Stainless Steel Headache Ball For 3/16" & 1/4" Wire Rope
Write a Review
|
Questions & Answers (0)
Product Description
This Stainless Headache Ball adds tension to wire rope assemblies even when lowering the hook with no load, designed to accompany OZ's Stainless Davit Cranes. Made entirely from 304 stainless steel, it resists corrosion and is suitable for chemical, pharmaceutical, wastewater, and aerospace environments. Universally designed for use with 3/16" and 1/4" stainless steel wire rope assemblies, this product minimizes the risk of bird nesting on the winch. Completes a full stainless steel system for precise lifting in harsh environments.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Headache Ball For Wire Rope |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZHB10-SS |
| Brand | OZ Lifting Products |