Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205264

MPN #: OZHB10

OZ Lifting Products 10 lb. Headache Ball For 3/16" & 1/4" Wire Rope

Product Description
Keeps your wire rope tensioned even when lowering the hook with no load. Compatible with 3/16" and 1/4" wire rope assemblies. Headache balls sold separately from all davit cranes and wire rope assemblies.

Features:
  • Durable powder coat finish
  • Safety yellow color


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs

Product Details

Assembly RequiredYes
TypeHeadache Ball For Wire Rope
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZHB10
BrandOZ Lifting Products