Buyers Backpack Blower Rack - LT20
Write a Review
|
Questions & Answers (0)
Product Description
The Buyers Products' Backpack Blower Rack keeps your gear off the floor and secure from shifting in transport. Designed for either open or enclosed style trailers, this rack mounts easily to trailer walls, cross members or floors. The hook and spring latch keep the blower from bouncing and the rubber straps reduce rattle while transporting. Black powder coat finish.
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 13 in |
| Height | 5-1/2 in |
| Weight Capacity | 30 lbs |
| Weight | 7 lbs |
Product Details
| Mounting Location | Open/Enclosed Trailer |
| Material | Steel |
| Package Quantity | 1 |
| Description | Backpack Blower Rack |
| Color | Black |
| Manufacturers Part Number | LT20 |
| Brand | Buyers Products |