Buyers Gas Can Rack - LT30
Write a Review
|
Questions & Answers (0)
Product Description
The Buyers Products' Gas Can Rack holds either one 5-Gallon or two 2-1/2 Gallon rectangular polymer cans. Built to secure the cans in place for transport and still provide easy access on the job site. Designed to mount either to the trailer top rail (open trailer) or wall supports (enclosed trailer). Black powder coat finish.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 12-1/2 in |
| Height | 4-1/2 in |
| Weight Capacity | 35 lbs |
| Weight | 12 lbs |
Product Details
| Mounting Location | Open/Enclosed Trailer |
| Material | Steel |
| Package Quantity | 1 |
| Description | Gas Can Rack |
| Color | Black |
| Manufacturers Part Number | LT30 |
| Brand | Buyers Products |