GBC® Badge Clip with Mylar Strap, Silver, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Badge clips with mylar straps. For use with card-size life jackets/laminating pouches (not included). Clip/Clamp Type: Name Badge Clip; Color(s): Clear Strap, Silver Clip; Material(s): Mylar®; Width: 1/2".
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 100/Pack |
| Description | Badge Clip with Mylar Strap |
| Color | Silver |
| Manufacturers Part Number | 1122897 |
| Brand | GBC |