Baumgartens® Quick Clip ID Card Reel, 30" Cord, Black/Blue/Red, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Quick Clip ID Card Reel offers a stylish alternative to the mundane ID card reel. Easily clip to a belt loop, belt strap or purse strap. Card reel extends 30" and meets or exceeds standard for RoHS compliance for lead, mercury, bromine, chrome and cadmium.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 3/Pack |
| Description | Quick Clip ID Card Reel |
| Color | Assorted |
| Manufacturers Part Number | 68769 |
| Brand | Baumgartens |