Baumgartens® Heavy-Duty ID Card Reel with Belt Clip, 30" Cord, 1-5/8" Diameter, Black/Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty ID card reel features a 30" cord and belt clip. Design is extra strong and durable.
PRICE
$8.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Height | 1-5/8 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 1 |
| Description | Heavy Duty ID Card Reel with Belt Clip |
| Color | Silver |
| Manufacturers Part Number | 68814 |
| Brand | Baumgartens |