Bagcraft Nap Sack Sanitary Disposal Bags, 4" x 9", White, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Nap Sack bags feature decorative printing that enhances any restroom environment. Waxed paper construction provides excellent leak resistance. Undercut lip enables easy opening.
PRICE
$58.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2 in |
| Height | 9 in |
Product Details
| Type | Liner Bags |
| Material | Waxed Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | 300314 |
| Brand | Bagcraft |