Mesh Bag W/ Nylon Zipper Closure, White, 18x24, Medium Weight - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
18" x 24" White Polyester Mesh Bag With Nylon Zipper Closure
Mesh laundry bags feature zipper closure to ensure laundry stays packed in its bag for convenient and sanitary handling. Mesh laundry bags are designed for washing clothing and linens without removing articles from the bag. Helps sort personal items. The nylon zipper closure ensures all items stay enclosed and accounted for. Bags are made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.
Mesh laundry bags feature zipper closure to ensure laundry stays packed in its bag for convenient and sanitary handling. Mesh laundry bags are designed for washing clothing and linens without removing articles from the bag. Helps sort personal items. The nylon zipper closure ensures all items stay enclosed and accounted for. Bags are made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.
PRICE
$69.60 Sold in packages of 12 / $5.80 ea
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 18X24 |
Product Details
| Style | Zipper |
| Type | Medium Duty |
| Material | Nylon |
| Package Quantity | 12/Pack |
| Color | White |
| Manufacturers Part Number | L-524ZR |
| Brand | H.G. Maybeck |