Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tyvek

Model # :WBB3177876

MPN #: DES119

Tyvek® Clay Desiccant Bags, 1"W x 3-1/2"L x 1/4"D, White, 700 Packs

Product Description
Ultimate moisture and corrosion protection for shipments!

Features:
  • Use to protect products vulnerable to moisture damage during storage and transport
  • Ideal for protecting pharmaceuticals, nutraceuticals, diagnostics, electronics and food
  • Bags are strong, durable and allow for extremely high adsorption rates
  • Activated clay desiccant filling is a free flowing granular material with high moisture adsorbing ability from 20-80% relative humidity under normal packaging and storage conditions
  • Meets FDA specifications for direct contact with food and drugs
  • Protects 0.28 Cubic Feet
  • 700 Per 5 Gallon Pail


PRICE
$279.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3 units - 5 units
259.95Save $20.00 (7%)
Buy 6+ units
245.95Save $34.00 (12%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width1 in
Depth1/4
Weight20.3 lbs

Product Details

Package TypePail
Package Quantity700
ColorWhite
Manufacturers Part NumberDES119
Heat SealableN
ConductiveN
BrandTyvek

Compliance & Certifications

CertificationsFDA