- Blade of cold-rolled, hardened and tempered chrome-nickel steel
- White plastic edge protector
Bahco® 6" x 13/16" Cabinet Scraper, Natural Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 13/16 in |
| Height | 2-1/2 in |
Product Details
| Material | Steel |
| Description | Cabinet Scraper |
| Color | Gray |
| Manufacturers Part Number | BAH4741500.8 |
| Brand | Bahco |
Warranty
| Warranty | Limited |