- For the application and smoothing of adhesives, putties and body dent fillers
- Two component handle for better grip
- Hardened stainless steel blade that extends through the handle
Bahco® 9" Putty Knife, Orange/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1-3/4 in |
| Height | 9 in |
Product Details
| Material | Steel/Polymer |
| Description | Putty Knife |
| Color | Multi-colored |
| Manufacturers Part Number | BAH2489 |
| Brand | Bahco |