- Extra-wide opening jaws with shorter handle for maximum access in confined areas
- True ergo® design, with thermoplastic handle and larger grip width
- Ideal for plumbers, electricians, and maintenance workers
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Perfect for working under the sink, within enclosures, or anywhere that a short handle is needed
- Thin Jaw Wide Mouth - 45% wider opening and 45% thinner jaw
Bahco® Adjustable Wide Ergo Wrench, 10" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Expected on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 2 lbs |
| Size | 10 |
| Opening Size | 1-3/4 in |
| Jaw Capacity | 1-3/4 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | BAH9033RUS |
| Brand | Bahco |