Features: Long, Tapered Nose - Offering extra reach into tight spaces, the long nose tapers from a wide base to a fine tip. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Fine Crosscut Teeth - Oriented at 120 degrees to each other-60 degrees to each side of the jaw centerline-the serrations are cut in two passes to form fine, regularly-spaced, diamond-shaped teeth. Unlike single serrations cut straight across the jaw, this ...
Features: 45-Degree Bent Long Nose - Tapering from a wide base to a fine tip, and bent to 45 degrees to go around obstructions, the long nose offers extra access to hard-to-reach spaces. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Fine Crosscut Teeth - Oriented at 120 degrees to each other-60 degrees to each side of the jaw centerline-the serrations are cut in two passes to form fine, regularly-spaced, diamond-shaped ...
Bent Nose Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Thin nose profile gets into tight spaces and makes it easy to reach around obstructions Induction hardened cutting edge stays sharper, longer Machined jaws for maximum gripping strength Meets or exceeds ANSI specifications
Features: Mini Needle Nose Pliers (Serrated Jaw) - Extra-long and slender, tapered nose with a fine tip. Crosscut teeth create uniform contact across jaw for sure grip in any direction Mini Long Nose Pliers - Long, tapered nose with fine tip. Crosscut teeth distribute force evenly for sure grip in any direction. Wire cutter cleanly snips copper, aluminum, and other soft metals Mini 45-Degree Long Nose Pliers - The long, tapered nose with fine tip is bent to 45 degrees to reach around obstructions. Crosscut teeth distribute force evenly for sure grip in any direction. Teeth are cut along ...
Features: Crosscut Teeth - Oriented at 120 degrees to each other, the serrations are cut in two passes to form regularly-spaced, diamond-shaped teeth Grip in All Directions - Unlike straight serrations where the grip strength varies relative to tooth direction, a crosscut pattern grips evenly in any direction Range of Tooth Types - Smaller pliers with fine teeth are best for smaller precision applications and result in less marring of the workpiece. Larger pliers with more aggressive teeth provide a stronger grip on less delicate parts Stout, Strong Build - These stout, strong pliers ...