- NSF Listed and dishwasher safe
- Snap-on, air-tight and tabbed for easy on and off; fits 12-18-22 qt food storage containers
- Smooth interior cleans easily, leaves no food traps
- Translucent polypropylene containers offer contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
- Top Diameter: 12-3/8"
- A free
Carlisle® 12-3/4" D Bains Marie Food Storage Container Lid, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.20 Sold in packages of 6 / $8.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 12-3/4 in |
| Height | 1/4 in |
| Diameter | 12-3/4 in |
Product Details
| Material | Polypropylene (PPY) |
| Package Quantity | 6 |
| Description | Lid for models B637965, B637802, B637250 |
| Color | Clear |
| Manufacturers Part Number | 125230 |
| Brand | Carlisle |