- Withstand tough use
- Resist food acids and oils
- Withstand temperatures of "40°F to 212°F
- Polycarbonate (PC) lids
Carlisle® Topnotch® Universal Handled Notched Lid, 10-19/50"L x 6-3/8"W, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.60 Sold in packages of 6 / $8.60 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-19/50 in |
| Width | 6-3/8 in |
| Height | 57/64 in |
Product Details
| Material | Polycarbonate (PC) |
| Package Quantity | 6 |
| Description | StorPlus Univ Lid - Food Pan PC Handled Notched 1/4 Size - Clear |
| Color | Clear |
| Manufacturers Part Number | 10291U07 |
| Brand | Carlisle |
| Trademark | TopNotch® |