The 3M™ Bair Hugger™ warming gown system has revolutionized forced-air warming by providing clinicians access to comfort and clinical warming--in one product--throughout the perioperative process.With a single gown, patients may be prewarmed before surgery then clinically warmed during surgery when connected to a Bair Hugger temperature management unit. The gown continues to warm in PACU, with both comfort and clinical capabilities. Only the Bair Hugger warming gown system offers patient adjustable warming, allowing patients to adjust the temperature of the air flowing through the gown to a level that's right for them.The Bair Hugger plus gown offers patient adjustable warming and includes a second clinical hose port in the lower portion of the gown, eliminating the need to reposition the gown when a procedure requires lower body warming. The small size gown is ideal for warming adolescent and petite surgical patients. The warming gown kit includes a warming gown, booties, bonnet, personal belongings bag and shoe bag. Having everything you need in one kit can enhance workflow efficiency. Provides comfort and clinical warming throughout perioperative process, Eliminates the need to reposition the gown in many procedures by providing one hose port for prewarming or comfort warming, and two hose ports for clinical warming. Can improve patient satisfaction by keeping patients warm, cozy and covered, Side ties ensure full, secure coverage, even in the back, Kit includes gown, booties, bonnet, shoe bag and personal belongings bag, Full coverage, wrap-around design, OR flexibility with two clinical hose ports, Convenient, Easy-to-use, Patient-adjustable warming, Prewarming capabilities.
3M Bair Hugger Plus Warming Gown Kit 84002, Standard, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$795.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Size | Standard |
Product Details
| Style | Plus Gown |
| Type | Gown Kit |
| Package Quantity | 30 |
| Manufacturers Part Number | 7100212583 |
| Brand | Bair Hugger |