3M Bair Hugger Warming Blanket 525, Lower Body, 60" x 36", 10/cs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 60 |
| Width | 36 |
Product Details
| Style | Blanket |
| Type | Lower Body |
| Package Quantity | 10 |
| Application | Medical |
| Manufacturers Part Number | 7100212572 |
| Brand | Bair Hugger |
Related Products
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...
Refastenable strips provide quick access to the arms and chest, Side ties ensure full, secure coverage, even in the back, Dual air-channel inserts and hose ports enable prewarming and comfort warming with a Bair Hugger 800 series warming unit, or clinical warming with a Bair Hugger 500 or 700 series temperature management unit. (The Bair Hugger hose port is on the lower right side; the Bair Hugger hose port is on the upper left shoulder.), Soft material means greater personal comfort, Convenient, Easy-to-use.
The Bair Hugger flex gown combines the best of both worlds: the comfort and convenience of the Bair Hugger gown with the powerful, proven warming of Bair Hugger therapy. The gowns patient-adjustable, all-in-one warming capabilities make it a great option for helping to achieve normothermia-related quality measures. With just one gown, clinicians now have the ability to warm during virtually any procedure, including those involving upper, torso or lower body warming. The Bair Hugger flex gown can simplify the entire perioperative warming process and save money by eliminating the costs and ...
The Bair Hugger system has revolutionized forced-air warming by providing clinicians access to comfort and clinical warming throughout the perioperative process.With a single gown, patients may be prewarmed before surgery then clinically warmed during surgery when connected to a 3M™Bair Hugger™ warming unit. The gown continues to warm in PACU, with both comfort and clinical capabilities. Only the Bair Hugger system offers patient-adjustable warming, allowing patients to adjust the temperature of the air flowing through the gown to a level thats right for them. The small size ...
Blankets are suitable for a wide range of materials from biofuels to food and beverage by offering even and continuous heating during the cold months. Feature a patented heat grid nanocarbon heating technology that increases the temperature during the first 20 minutes of operation while electrical current decreases. Coupled with an automatic GFCI device that is built into the blanket, this technology provides a safe heating method for both product and contractor. Product is suitable for various plastic, fiber, and metal containers. Made of NFPA-certified flame-retardant vinyl welded at ...