3M Bair Hugger Plus Warming Gown with Booties 83102, Small Size, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
The Bair Hugger system has revolutionized forced-air warming by providing clinicians access to comfort and clinical warming in one product throughout the perioperative process. With a single gown, patients may be prewarmed before surgery then clinically warmed during surgery when connected to a 3M™ Bair Hugger™ warming unit. The gown continues to warm in PACU, with both comfort and clinical capabilities. The Bair Hugger + gown offers patient-adjustable warming and includes a second clinical hose port in the lower portion of the gown, eliminating the need to reposition the gown when a procedure requires lower body warming. The small size gown is ideal for warming adolescent and petite surgical patients. Lower extremities are often cold before and after surgery. Booties, in conjunction with the gown, can help keep the patient comfortable. Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Accommodates adolescent and petite surgical patients, Booties can help keep patients comfortable, Full coverage, wrap-around design, OR flexibility with two clinical hose ports.
PRICE
$515.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 |
| Size | Small |
Product Details
| Style | Plus Gown |
| Type | Gown |
| Reusable | No |
| Package Quantity | 20 |
| Manufacturers Part Number | 7100087583 |
| Closure | Tie Neck & Back |
| Brand | Bair Hugger |