3M Bair Hugger Flex Warming Gown Kit 84203, X-Large, 51" L, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
Two inserts allow for greater warming flexibility: upper, torso or lower body warming; clinical or comfort warming, Patients reach the OR ready to warm with warming tools built right into the gown including a head drape, tie strips and a patient adhesive strip, Upper warming insert includes all the features of a Bair Hugger upper body blanket, Separate upper and lower inserts allow you to activate warming only where you want it, Can improve patient satisfaction by keeping patients warm, cozy and covered, Accommodates bariatric and larger surgical patients, Eliminates the need to locate patient gowning accessories.
PRICE
$785.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Size | X-Large |
Product Details
| Style | Flex Gown |
| Type | Gown Kit |
| Package Quantity | 20 |
| Manufacturers Part Number | 7100087594 |
| Brand | Bair Hugger |