3M Bair Hugger Warming Gown Kit 84201, X-Large, 51"L, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Full coverage, wrap-around design, Clinically flexible, Eliminates the need to locate patient gowning accessories.
PRICE
$739.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Size | X-Large |
Product Details
| Style | OR Gown |
| Type | Gown Kit |
| Package Quantity | 20 |
| Manufacturers Part Number | 7100087591 |
| Brand | Bair Hugger |