Bakery Boxes 10" x 10" x 4" White - 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Clay-coated boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price. Food Container Type: Bakery Box; Material: Kraft; Color: White; Depth: 10".
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 4 in |
Product Details
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Color | White |
| Microwavable | No |
| Brand | Southern Champion |