SCT® ChampPak Carryout Boxes, #4, 7-3/4"L x 5-1/2"W x 3-1/2"H, White, 160/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Make a great impression with your patrons when you provide these handsome boxes for carryout. Integrated lid features a tuck-top-locking closure. Polycoated interior minimizes the potential for leakage. Nestable design simplifies prep and storage.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 5-1/2 in |
| Height | 3-1/2 in |
| Dimensions | 7-3/4"L x 5-1/2"W x 3-1/2"H in |
Product Details
| Type | Carryout Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 160 |
| Manufacturers Part Number | SCH 0744 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |