Bakery Boxes 12" x 12" x 5" White - 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
You can package a wide range of bakery products in these convenient, affordably priced boxes. Integrated tuck-top lid simplifies putting together orders. Lock-corner design enables propped-open display. Coated exterior minimizes the potential for oil transfer. Food Container Type: Bakery Box; Material: Paperboard; Color: White; Depth: 12".
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 5 in |
Product Details
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Color | White |
| Microwavable | No |
| Brand | Southern Champion |