SCT® Lock-Corner Pizza Boxes, 18"L x 18"W x 1-7/8"H, White, 50/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, sturdy boxes. Lock-corner design enables propped-lid serving. Clay-coated exterior acts as a liquid- and oil-resistant barrier.
PRICE
$75.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 1-7/8 in |
| Dimensions | 18"L x 18"W x 1-7/8"H in |
Product Details
| Type | Pizza Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 50 |
| Manufacturers Part Number | SCH 1470 |
| Microwavable | Yes |
| Shape | Square |
| Brand | SCT |