Features:
- Clearance Space: 19′-3/8" x 9
- Training Envelope: 13′ x 3′
Product Details
| Assembly Required | Yes |
| Type | Balance Beam Station & Sign |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | Balance Beam Station & UP197 Sign |
| Color | Green |
| Manufacturers Part Number | UP251/UP197 |
| Indoor/Outdoor | Outdoor |
| Age Recommendation | 13+ |
| Brand | ActionFit |
Compliance & Certifications
| Certifications | ASTM F3101-15 |