Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195780

MPN #: UP258/UP197

ActionFit Vault Bar Station & UP197 Sign, Green

Product Description
The Vault Bar builds muscle strength as the user must grasp one end for support and hop continuously from side to side. Advanced users can jump over the bar for more of a challenge. Designed for ages 13 and up. Freestanding instructional sign included

Features:
  • Clearance Space: 12′ x 15′-5 3/8"
  • Training Envelope: 6′ x 9′-5 3/8"
  • Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292


PRICE
$1,109.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeVault Bar Station
Country of OriginUnited States
Package Quantity1
DescriptionVault Bar Station & UP197 Sign
ColorGreen
Manufacturers Part NumberUP258/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15