Line Regenerative DC Control Accessory, BC212, Bipolar Signal Isolator Board
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BC212 |
| Description | Bipolar Signal Isolator Board For BC200, BC201, BC203 |
| Brand | Baldor-Reliance |
Related Products
These are General Purpose drives designed for use with Permanent Magnet or Shunt wound DC motors. NEMA 1 enclosed drives are suitable for most industrial applications. The NEMA 4X controls are best suited for washdown or outdoor installations or for extremely dusty applications. Chassis only drives are available for building into equipment, machinery or existing enclosures. Most controls have a dual voltage switch allowing the control to be used with either 115 volt or 230 volt, single-phase, input power at either 50 or 60 Hz service. It is important that the proper voltage motor be ...
Chassis mount SCR controls have a free-wheeling diode and feature adjustable accel, decal, current limit, IR comp, min and max speed pots to match applications. The anti-demag features protects PM motors and helps protect the SCR power bridge against direct shorts. The controls have UL and cUL component recognition. Product Overview: Chassis SCR Control Includes BC152 Signal Isolator & BC143 Heatsink factory installed NOTE: A Plug-in Horsepower Resistor® and armature fuse MUST be ordered and installed in all versions of BC141 and BC142 controllers. Horsepower Resistors should be selected ...
AC Line Switch Kit for BC154, BCWD140, BC254, BC354
Features BC154, BCWD140 and BC160 are non-regen controls with reversal by means of switching the armature leads (BCWD140 has a forward/brake/ reverse switch mounted). BC254 is a line regenerative SCR control that can drive the motor to a timed stop. BC354 is a PWM control that provides lowripple DC power to the motor allowing more Hp when used with a 130 or 260 VDC motor. All offer a choice of armature or tachometer feedback and a speed or torque mode. No Hp resistors are needed for these controls, current is jumper selectable. BC154, BC160, BC254 and BC354 are painted black and come with ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Dual Voltage - 120/240 VAC, 50/60 Hz Adjustable Horsepower Settings Barrier Terminal Strip Packaged Bridge Supply (Fullwave) 1% Speed Regulation with Armature Voltage Feedback; ± 1/2% with Tach Feedback Adjustable Minimum Speed (0-30% of max.) Adjustable Maximum Speed (66-110% of base) Adjustable IR Compensation Adjustable Linear Acceleration (0.5-8 sec.) Adjustable Current Limit to 15 Amps Line Voltage Compensation 5K Ohm Speed Potentiometer with Leads, ...