DC Control Accessory, BC152, Barrier Terminal Board With Signal Isolator (BC141 and BC142)
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BC152 |
| Description | Barrier Terminal Board With Signal Isolator (BC141 and BC142) |
| Brand | Baldor-Reliance |
Related Products
These are General Purpose drives designed for use with Permanent Magnet or Shunt wound DC motors. NEMA 1 enclosed drives are suitable for most industrial applications. The NEMA 4X controls are best suited for washdown or outdoor installations or for extremely dusty applications. Chassis only drives are available for building into equipment, machinery or existing enclosures. Most controls have a dual voltage switch allowing the control to be used with either 115 volt or 230 volt, single-phase, input power at either 50 or 60 Hz service. It is important that the proper voltage motor be ...
Baldor-Reliance DC Control, DC SCR REGEN CONTROL, 115/230V, 1/4-2 HP, CHASSIS Features: Field power supply allows use with shunt wound DC motors as well as permanent magnet motors Adjustable accel, decel, current limit, IR comp, min and max speed Current limit indicating LED 5K speed pot for speed control Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts Noise rejection circuit eliminates false starts and blown SCR's UL and cUL recognized Typical Applications: Conveyors, mixers, packaging machinery and other applications requiring variable ...
Chassis mount SCR controls have a free-wheeling diode and feature adjustable accel, decal, current limit, IR comp, min and max speed pots to match applications. The anti-demag features protects PM motors and helps protect the SCR power bridge against direct shorts. The controls have UL and cUL component recognition. Product Overview: Chassis SCR Control Includes BC152 Signal Isolator & BC143 Heatsink factory installed NOTE: A Plug-in Horsepower Resistor® and armature fuse MUST be ordered and installed in all versions of BC141 and BC142 controllers. Horsepower Resistors should be selected ...
AC Line Switch Kit for BC154, BCWD140, BC254, BC354
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Dual Voltage - 120/240 VAC, 50/60 Hz Adjustable Horsepower Settings Barrier Terminal Strip Packaged Bridge Supply (Fullwave) 1% Speed Regulation with Armature Voltage Feedback; ± 1/2% with Tach Feedback Adjustable Minimum Speed (0-30% of max.) Adjustable Maximum Speed (66-110% of base) Adjustable IR Compensation Adjustable Linear Acceleration (0.5-8 sec.) Adjustable Current Limit to 15 Amps Line Voltage Compensation 5K Ohm Speed Potentiometer with Leads, ...