Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, BR0350, 0.35 Ohms, 0.33 Amps
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance DC motor plug-in horsepowere and fuse kit.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Armature DC Fuse Rating | 0.5 |
| Description | Baldor Plug-in Horsepwer Resistor and Fuse Kit |
| HP @ 180V Armature Voltage | 1/15 HP |
| Manufacturers Part Number | BR0350 |
| Approximate Amps | 0.33 A |
| HP @ 90 - 130V Armature Voltage | 1/30 HP |
| Ohms | 0.35 |
| Brand | Baldor-Reliance |