Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB444155

MPN #: BC200

Baldor-Reliance DC Control, BC200, DC SCR REGEN CONTROL, 115/230V, 1/4-2 HP, CHASSIS

Product Description
Baldor-Reliance DC Control, DC SCR REGEN CONTROL, 115/230V, 1/4-2 HP, CHASSIS

Features:
  • Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
  • Adjustable accel, decel, current limit, IR comp, min and max speed
  • Current limit indicating LED
  • 5K speed pot for speed control
  • Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts
  • Noise rejection circuit eliminates false starts and blown SCR's
  • UL and cUL recognized
Typical Applications:
Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.
PRICE
$1,119.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-5/16 in
Depth3-1/2 in
Height10-1/10 in

Product Details

TypeANALOG
Horsepower2 HP
Input Phase1
Enclosure MaterialChassis
Manufacturers Part NumberBC200
Input Voltage115/230 V
BrandBaldor-Reliance