Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443351

MPN #: 412B

Baldor-Reliance Grinders/Buffer, 412B, 28M 2P BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 28M 2P BUFFER

Features:
  • Industrial Buffers
  • Includes wheel flanges & nuts
  • Three-Phase
  • 50/60 Hertz
  • 208-230-460 Volts
Typical Applications:
Baldor-Reliance Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Used for buffing and polishing objects to various degrees of luster.
PRICE
$2,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter10 in
Size10 in
Wheel Width Min/Max0.50/1.25

Product Details

RPM3000//3600 rpm
Horsepower1-1/2 HP
Baldor Motor Type3528M
Amperage4.9 - 4.6, 2.3 A
No Load Speed3,000 - 3,600 RPM
Hertz50//60 Hz
Voltage208 - 230, 460 V
Phase3
DescriptionBuffer
Manufacturers Part Number412B
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG10-167-3
CSA CertifiedYes
Electrical Specification NumberG0WG0003
UL ListedNo
Mechanical Specification NumberG0LY0167