Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390471

MPN #: EHFM2515T

Baldor-Reliance Motor EHFM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F2

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256T,3944M,OPSB,F2

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$3,365.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.19 in
Width32.5 in
Height32.5 in
Weight250 lbs
Shaft Diameter1.625 in
Opposite End Bearing Size6208
Frame Size256T
Drive End Bearing Size6205
Length Less Shaft40.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM2515T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency93
Full Load Amps47/23.5 A
DutyContinuous
Poles4
Rated RPM1765
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR