Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388661

MPN #: BM3116

Baldor-Reliance Motor BM3116, 1HP, 1725RPM, 3PH, 60HZ, 56, BRAKE, 3424M, OPEN

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,3PH,60HZ,56,BRAKE,3424M,OPEN

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34 lbs
Opposite End Bearing Size6203

Product Details

Power Factor70
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberBM3116
EnclosureOPEN
Brake Rating3
Service Factor1.15
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V3.7 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps3.7-3.4/1.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm