Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388788

MPN #: CD6202

Baldor-Reliance Motor CD6202, 2HP, 1750RPM, DC, 184C, 3646D, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,1750RPM,DC,184C,3646D,TEFC,F1

Features:
  • TEFC enclosure
  • Shunt wound
  • Class F insulation
  • Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted)
  • NEMA C-face and removable base (except on explosion proof models)
  • Base welded on type 3513D only
  • NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding
  • No dual mounting base holes on 35D, 75D or 91D type
Typical Applications:
Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.

PRICE
$3,869.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight96
BaseRG
Dimension C18.63 in
Frame Size184C

Product Details

Insulation ClassF
Horsepower2 HP
Baldor Motor Type3646D
Frame184C
Field Full Load Amps.4/.8 A
ODE Bearing6205
Armature Voltage180 V
Field Voltage200/100 V
DE Bearing6206
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM1750 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number36-5257Z105
Electrical Specification Number36WGZ105
Mechanical Specification Number36LY5257