Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388795

MPN #: CDP3445-V12

Baldor-Reliance Motor CDP3445-V12, 1HP, 1800RPM, DC, 56C, 3435P, TEFC, 12V

Product Description
Baldor-Reliance Motor, 1HP,1800RPM,DC,56C,3435P,TEFC,12V

Features:
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
  • Top-mounted terminal studs
  • Not tach adaptable
  • 1/4 - 1/2 Hp are TENV
  • 1 Hp are TEFC
Typical Applications:
Battery operation for portable pumps, fans, augers, winches and lifts.

PRICE
$2,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45
BaseRG
Dimension C15.89 in
Frame Size56C

Product Details

Horsepower1 HP
Baldor Motor Type3435P
Frame56C
Field Voltage12 V
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage12 V
Nameplate RPM1800 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance

Compliance & Certifications

Specification Number34-7074Z621G1
Electrical Specification Number34WGZ621
Mechanical Specification Number34LY7074