Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388605

MPN #: CDPSWD3555

Baldor-Reliance Motor CDPSWD3555, 1HP, 1750RPM, DC, 56C, 3536P, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1750RPM,DC,56C,3536P,TEFC,F1

Features:
  • Moisture resistant 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed endplates
  • 300 series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Typical Applications:
Food processing, packaging and other applications where the motor is regularly exposed to high pressure washdown with caustic solutions.

PRICE
$2,875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight63
BaseRG
Dimension C16.3 in

Product Details

RPM1750 rpm
Insulation ClassF
Horsepower1 HP
Frame56C
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage180 V
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C