Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388734

MPN #: CEWDM3556

Baldor-Reliance Motor CEWDM3556, 1HP, 1150RPM, 3PH, 60HZ, 56C, 3528M, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1150RPM,3PH,60HZ,56C,3528M,TEFC,F1,N

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1150 rpm
Horsepower1 HP
Frame56C
Motor RPM 60 Hertz1155 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps1.8 A
EnclosureTEFC
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance