Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.
Leeson 191421.00, High Eff., 1 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 1HP, 1140/950 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 3.8-3.8/1.9&3.4/1.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8".
PRICE
$1,899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 47 lbs |
| Shaft Length | 1-7/8 in |
Product Details
| Motor RPM 60 Hertz | 1140 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | 191421.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| Efficiency | 82.5 |
| Horsepower | 1 HP |
| Efficiency Type | High (EPACT) |
| Frame | 56C |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Amps | 3.8-3.8/1.9 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |