Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388855

MPN #: CEWDBM3558T

Baldor-Reliance Motor CEWDBM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,3PH,60HZ,145TC,3532M,TEFC,F1

Features:
  • Standard NEMA BA dimension 300 series stainless steel hardware
  • Moisture sealant on bolt heads, between frame and end plates
  • Neoprone gaskets
  • Power off manual release
  • Resets automatically
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Food processing and other applications that regularly expose the motor to high pressure washdown.

PRICE
$3,869.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight62 lbs

Product Details

RPM1755 rpm
Horsepower2 HP
Bearing Opp Drive End6203
Frame145TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1755 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps6-5.8/2.9 A
Manufacturers Part NumberCEWDBM3558T
EnclosureTEFC
Brake Rating10
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C