Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388445

MPN #: CWDM3543

Baldor-Reliance Motor CWDM3543, .75HP, 1140RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1

Product Description
Baldor-Reliance Motor, .75HP,1140RPM,3PH,60HZ,56C,3532M,TENV,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight43 lbs

Product Details

RPM1140 rpm
Horsepower3/4 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1140 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps2.7-2.6/1.3 A
Manufacturers Part NumberCWDM3543
EnclosureTENV
Service Factor1.15
Poles6
RPM Range1101-1200 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C