Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388837

MPN #: CEWDM3613T

Baldor-Reliance Motor CEWDM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,3470RPM,3PH,60HZ,184TC,3634M,TEFC,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$2,929.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3470 rpm
Horsepower5 HP
Frame184TC
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps5.9 A
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance