Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388672

MPN #: CHC144A

Baldor-Reliance Motor CHC144A, .25HP, 1725RPM, 1PH, 60HZ, 48Z, 1712C, TEAO, F1

Product Description
Baldor-Reliance Motor, .25HP,1725RPM,1PH,60HZ,48Z,1712C,TEAO,F1

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs

Product Details

Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberCHC144A
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/4 HP
Frame48Z
Hertz60 Hz
Design Code-
Amps @ 208V1.6 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency66
Full Load Amps3/1.5 A
Thermal SelectN
Poles4
RPM Range1701-1800 rpm
Ambient Temperature40 °C