Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387865

MPN #: CHM545A

Baldor-Reliance Motor CHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56Z, 1728M, TEAO, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,3PH,60HZ,56Z,1728M,TEAO,F1,N

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs

Product Details

RPM1725 rpm
Insulation ClassB
Horsepower1 HP
Frame56Z
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Mounting LocationResilient Base
Voltage208-230/460 V
Full Load Efficiency78.5
Phase3
Full Load Amps3.3-3.2/1.6 A
Manufacturers Part NumberCHM545A
EnclosureTEAO
Thermal SelectN
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C