Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387957

MPN #: CHC3525A

Baldor-Reliance Motor CHC3525A, .5 AIR OVERHP, 1100RPM, 1PH, 60HZ, 56Z, 3528C

Product Description
Baldor-Reliance Single Phase HVAC Motor

This TEAO (Totally Enclosed Air Over), 0.5HP, 1100RPM, 115/230V unit has rugged steel frame, double sealed ball bearings, corrosion resistant expoxy finish, 1 extended thru bolts and permanent spit capacitor.

PRICE
$865.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.54 in
Width11.125 in
Height11.125 in
Weight40 lbs
Shaft Length0.5 in
Shaft Diameter0.625 in
Opposite End Bearing Size6203
Frame Size56Z
Drive End Bearing Size6309
Length Less Shaft14 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1100 rpm
Mounting LocationResilient
Phase1
Manufacturers Part NumberCHC3525A
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassB
Horsepower1/2 HP
Frame56Z
Hertz60 Hz
Design Code-
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency62
Full Load Amps7.2/3.6 A
DutyCONT
Poles6
Rated RPM1100
Ambient Temperature40 °C
RPM Range1001-1100 rpm

Compliance & Certifications

CertificationsCSA; UR